3/8" St Screw On Nmlt

Item #: 386221

Cat #: NMSC38

UPC: 018997210050

Sign In or Register to view pricing and more.
Documents & Guides
Arl Nmsc38 3/8 St Screw On Co nn

Overview

Arl Nmsc38 3/8 St Screw On Co nn
Arlington’s one-piece non-metallic straight and 90° screw-on connectors are now available in 1" trade sizes. Designed for use on non-metallic, liquid-tight conduit, Type B and flexible non-metallic tubing, installation is fast and easy. These connectors screw on to conduit by hand, with no tools required. The job looks great too. The outer body on NMSC series connectors overlaps the conduit, hiding the ugly cut ends when it’s screwed on. When fully tightened the internal taper squeezes onto the conduit forming a reliable liquid-tight seal. Plus, you can unscrew the connector a full turn and still have a Listed liquid-tight installation.
Also known as: 018997210050, NMSC38

Specifications

Diameter: 3 in
Material: Plastic
Diameter: 3 in
Material: Plastic

Customer Reviews

No reviews for this product
(0)