
3/0 AWG THHN/THWN-2 Stranded Copper, Gray, 1000'
Item #: 385500
Cat #: THHN3/0STRGRY1000RL
UPC:
Documents & Guides
3/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Gray, 1000 ft. Reel.
Sign In or Register to view pricing and more.
Unistrut
P4100-10GR Solid Strut, 1-5/8" W x 13/16" D x 10' Long, 14 Gauge Steel, Green
Item #: 117826
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
3/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Gray, 1000 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN3/0STRGRY1000RL
Specifications
Gauge: | 3/0 |
Length: | 1000 ft |
Jacket: | PVC |
Material: | Copper |
Color: | Gray |
Volts AC: | 600 |
Conductors: | 1 |
Stranding: | Stranded |
Package Type: | Reel |
Gauge: | 3/0 |
Jacket: | PVC |
Color: | Gray |
Conductors: | 1 |
Package Type: | Reel |
Length: | 1000 ft |
Material: | Copper |
Volts AC: | 600 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)