Solid Strut, 1-5/8" W x 13/16" D x 10' Long, 14 Gauge Steel, Green
Item #:
117826
Cat #:
P4100-10GR
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Solid Strut, 1-5/8" W x 13/16" D x 10' Long, 14 Gauge Steel, Green
Overview
Solid Strut, 1-5/8" W x 13/16" D x 10' Long, 14 Gauge Steel, Green
Channel is a standardized formed structural system used in the construction and electrical industries for light structural support , often for supporting wiring, plumbing, or mechanical components such as air conditioning or ventilation systems.
Also known as: P4100-10GR
Specifications
Depth: | 13/16 in |
Color: | Green |
Material: | Steel |
Length: | 10 ft |
Width: | 1 5/8 in |
Depth: | 13/16 in |
Material: | Steel |
Width: | 1 5/8 in |
Color: | Green |
Length: | 10 ft |
Customer Reviews
No reviews for this product
(0)