Close to Ceiling Light, 1-Light, 100W, Brushed Nickel Finish

Item #: 385475

Cat #: P3854-09

UPC: 785247163090

Sign In or Register to view pricing and more.
Documents & Guides
Close to Ceiling Light, 1-Light, 100 Watt, 120 Volt, Brushed Nickel Finish, Square Etched Glass

Overview

Close to Ceiling Light, 1-Light, 100 Watt, 120 Volt, Brushed Nickel Finish, Square Etched Glass
Also known as: 785247163090, P3854-09

Specifications

Type: 1-Light, Traditional, Close To Ceiling
Base: Medium Screw (E26)
Wattage: 100
Color: Brushed Nickel
Standards: California Proposition 65
Type: 1-Light, Traditional, Close To Ceiling
Wattage: 100
Standards: California Proposition 65
Base: Medium Screw (E26)
Color: Brushed Nickel

Customer Reviews

No reviews for this product
(0)