Compact Fluorescent Lamp, Dimmable, R30, 16W, 3000K

Item #: 385416

Cat #: 4R3016TD30K

UPC: 762148165699

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, Dimmable, 16 Watt, Bulb: R30 (Blown Reflector), Base: Medium Screw (E26), Lumens: 650, CRI: 82, Color Temperature: 3000K, Rated Average Life: 12,000 Hrs. 72W Equivalent.

Overview

Compact Fluorescent Lamp, Dimmable, 16 Watt, Bulb: R30 (Blown Reflector), Base: Medium Screw (E26), Lumens: 650, CRI: 82, Color Temperature: 3000K, Rated Average Life: 12,000 Hrs. 72W Equivalent.
Also known as: 762148165699, 4R3016TD30K

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 650
Shape: R30 (Blown Reflector)
Wattage: 16
Dimmable: Yes
Light Technology: Fluorescent
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Lumens: 650
Wattage: 16
Light Technology: Fluorescent
Base: Medium Screw (E26)
Volts AC: 120
Shape: R30 (Blown Reflector)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)