FUT.FLOOD 39W COOL AND 120V PC B

Item #: 385236

Cat #: FFLED39/PC

UPC: 019813031613

Sign In or Register to view pricing and more.
Documents & Guides
FUTURE FLOOD 39W COOL LED AND 120V PC BRONZE

Overview

FUTURE FLOOD 39W COOL LED AND 120V PC BRONZE
Also known as: 019813031613, FFLED39/PC

Specifications

Mounting: Arm
Color Temperature: 5000 (Bright White)
Wattage: 39
Color: Bronze
Light Technology: LED
Lumens: 5753
Mounting: Arm
Wattage: 39
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Bronze
Lumens: 5753

Customer Reviews

No reviews for this product
(0)