Open Base, Strut Attached with End Caps, 9" W x 5-5/8" H

Item #: 385231

Cat #: RTSE409

UPC: 018997009142

Documents & Guides
Open Base, Strut Attached with End Caps, 9" W x 5-5/8" H
Sign In or Register to view pricing and more.

No associated products found.

Overview

Open Base, Strut Attached with End Caps, 9" W x 5-5/8" H
Roof Topper™ supports raise conduit or raceway 4" or more off the roof surface to meet the requirements of the 2014 NEC for temperature adjustment for circular conduit
Also known as: 018997009142, RTSE409

Specifications

Color: Black
Width: 9 in
Color: Black
Width: 9 in

Customer Reviews

No reviews for this product
(0)