This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Fed-sig 350-012-30 Ac Vibratone Horn 12v - Range Of Up To 200 Feet, Coded Or Sustained Tones, 12, 24,120 And 240vac, Produces 100dba At 10 Feet, Type 4x When Installed With Panel Mount Gasket Kit Or Weatherproof Backbox (model Wb), Type 4x And Type 12 When Installed With With Surface Mount Trim Ring (model Tr
Overview
Fed-sig 350-012-30 Ac Vibratone Horn 12v - Range Of Up To 200 Feet, Coded Or Sustained Tones, 12, 24,120 And 240vac, Produces 100dba At 10 Feet, Type 4x When Installed With Panel Mount Gasket Kit Or Weatherproof Backbox (model Wb), Type 4x And Type 12 When Installed With With Surface Mount Trim Ring (model Tr
Model 350 Vibratone® Horn produces a loud tone by the electro-mechanical vibration of a diaphragm. Its compact size, loud output and heavy-duty construction makes the 350 ideal for industrial and institutional signaling applications. It’s popularly used for general alarming, start and dismissal noticing, coded paging and process control in noisy areas. The 350 is enclosed in a zinc die-cast housing and sealed with grey powder-coat paint with a stainless steel diaphragm.
Also known as: 782979205104, 350-012-30
Specifications
Color: | Gray |
Material: | Zinc |
Color: | Gray |
Material: | Zinc |
Customer Reviews
No reviews for this product
(0)