Compact Fluorescent Lamp, 23W, Twist

Item #: 385102

Cat #: 5802341K

UPC: 762148175742

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 23W, Bulb: EL/Mdt (Twist), Base: Medium Screw (E26), Lumens: 1600, CRI: 82, Color Temperature: 4100K, Rated Average Life: 20,000 Hrs. SpringLamp Series. 100W Equivalent.

Overview

Compact Fluorescent Lamp, 23W, Bulb: EL/Mdt (Twist), Base: Medium Screw (E26), Lumens: 1600, CRI: 82, Color Temperature: 4100K, Rated Average Life: 20,000 Hrs. SpringLamp Series. 100W Equivalent.
Also known as: 762148175742, 5802341K

Specifications

Color Temperature: 4100 (Cool White)
Base: Medium Screw (E26)
Wattage: 23
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: EL/mDT (Twister)
Lumens: 1600
Light Technology: Fluorescent
Color Temperature: 4100 (Cool White)
Wattage: 23
Volts AC: 120
Lumens: 1600
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Shape: EL/mDT (Twister)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)