1 Light Etched Glass Modern Mini-Pendant Light, Brushed Nickel
Item #: 385076
Cat #: P5300-09
UPC: 785247166251
Sign In or Register to view pricing and more.
One Light Etched Glass Modern Mini-Pendant Light, 7.25 Inch x 7.25 Inch x 6.5 Inch, Brushed Nickel Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***
Overview
One Light Etched Glass Modern Mini-Pendant Light, 7.25 Inch x 7.25 Inch x 6.5 Inch, Brushed Nickel Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***
One-light mini-pendant with etched glass. Linear elements stream throughout the fixture to compose a relaxed but exotic ambiance. Generously scaled glass shades add distinction against the Brushed Nickel finish and provide pleasing illumination to your room. Bravo possesses a smart simplicity to complement today's home entirely with confidence and style.
Also known as: 785247166251, P5300-09
Specifications
Base: | Medium Screw (E26) |
Wattage: | 100 |
Color: | Brushed Nickel |
Shape: | A19 (Arbitrary) |
Standards: | California Proposition 65 |
Base: | Medium Screw (E26) |
Color: | Brushed Nickel |
Standards: | California Proposition 65 |
Wattage: | 100 |
Shape: | A19 (Arbitrary) |
Customer Reviews
No reviews for this product
(0)