14-2 MC TUFF 1000' REEL

Item #: 385075

Cat #: 1701B60T00

UPC: 077680195234

Sign In or Register to view pricing and more.
Documents & Guides
MC TUFF Type MC Cable, Traditional Lightweight, With Ground And Neutral, 2 Conductors, 14 AWG Conductor And Ground, Solid Copper, Outside Diameter: 0.47 IN, 600 V, 90 DEG C (Dry), THHN Insulation, Polypropylene Tape Shield, Galvanized Interlocking Steel Strip (Blue Striped) Armor, Color: 120/208 V: Black, White, Green, 1000 FT Coil, Weight: 117 LB/1000 FT, UL 83, 1479, 1569, 1581, 2556 File Number E80042, UL File Number R-14141, NEC 230.43, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, Federal Specification A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements, ISO 9001 Certified

Overview

MC TUFF Type MC Cable, Traditional Lightweight, With Ground And Neutral, 2 Conductors, 14 AWG Conductor And Ground, Solid Copper, Outside Diameter: 0.47 IN, 600 V, 90 DEG C (Dry), THHN Insulation, Polypropylene Tape Shield, Galvanized Interlocking Steel Strip (Blue Striped) Armor, Color: 120/208 V: Black, White, Green, 1000 FT Coil, Weight: 117 LB/1000 FT, UL 83, 1479, 1569, 1581, 2556 File Number E80042, UL File Number R-14141, NEC 230.43, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, Federal Specification A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements, ISO 9001 Certified
Also known as: 077680195234, 1701B60T00

Specifications

Conductors: 2
Jacket: Steel
Length: 1000 ft
Material: Copper
Volts AC: 600
Gauge: 14
Stranding: Solid
Conductors: 2
Length: 1000 ft
Volts AC: 600
Stranding: Solid
Jacket: Steel
Material: Copper
Gauge: 14

Customer Reviews

No reviews for this product
(0)