1-Gang, Cable Entrace Hood, Reversible, Black

Item #: 385021

Cat #: CER1BL

UPC: 018997104755

Sign In or Register to view pricing and more.
Cable Entrance Hood, Two-Piece, Reversible, 1-Gang, Non-Metallic, Color: Black.

Overview

Cable Entrance Hood, Two-Piece, Reversible, 1-Gang, Non-Metallic, Color: Black.
Reversable non metallic cable entrance plate for existing cables. Single Gang. Includes screws that match plate color. Color Black. Has removeable lower plate for easier access to cables that are already run.
Also known as: 018997104755, CER1BL

Specifications

Type: Cable Entrance Device
Mounting: Box
Color: Black
Material: Plastic
Gangs: 1
Type: Cable Entrance Device
Color: Black
Gangs: 1
Mounting: Box
Material: Plastic

Customer Reviews

No reviews for this product
(0)