BREAKER 25A 2P 120/240V

Item #: 384987

Cat #: B225HH

UPC: 783643082809

Sign In or Register to view pricing and more.
Documents & Guides
ITE B225HH BREAKER 25A 2P 120/240V

Overview

ITE B225HH BREAKER 25A 2P 120/240V
Also known as: 783643082809, B225HH

Specifications

Poles: 2
Family / Style: BL
Volts AC: 120/240
Amps: 25
Mounting: Bolt On
Interrupt Rating AC: 65 kA
Poles: 2
Volts AC: 120/240
Mounting: Bolt On
Family / Style: BL
Amps: 25
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)