This product has been discontinued.
Incandescent Bulb, C7, 7-1/2W, 120V, Clear
Item #: 384945
Cat #: 0322800
UPC: 030721032288
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, C7, 7-1/2 Watt, 120 Volt, Clear, Base: Candelabra Screw, 100 CRI, Lumens: 41
Overview
Incandescent Bulb, C7, 7-1/2 Watt, 120 Volt, Clear, Base: Candelabra Screw, 100 CRI, Lumens: 41
Also known as: 030721032288, 0322800
Specifications
Type: | Miniature |
Shape: | C7 (Candle) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Lumens: | 41 |
Wattage: | 7.500 |
Light Technology: | Incandescent |
Base: | Candelabra Screw (E12) |
Type: | Miniature |
Volts AC: | 120 |
Lumens: | 41 |
Light Technology: | Incandescent |
Shape: | C7 (Candle) |
Color Rendering Index (CRI): | 100 |
Wattage: | 7.500 |
Base: | Candelabra Screw (E12) |
Customer Reviews
No reviews for this product
(0)