Wallplate 2G Tog/Blnk Thrmst Std Deep IV

Item #: 384443

Cat #: 4171V-BOX

UPC: 032664353505

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Combination wallplate, 10% Deeper than standard size, Ivory, Toggle, Blank Cutout, Thermoset, Two- gang, Standard, ED Box

Overview

Eaton Combination wallplate, 10% Deeper than standard size, Ivory, Toggle, Blank Cutout, Thermoset, Two- gang, Standard, ED Box
Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Also known as: 032664353505, 4171V-BOX

Specifications

Mounting: Screw
Gangs: 2
Size: Standard
Material: Plastic
Color: Ivory
Mounting: Screw
Size: Standard
Color: Ivory
Gangs: 2
Material: Plastic

Customer Reviews

No reviews for this product
(0)