Aluminum Compression Lug, 2 Hole, 300 kc

Item #: 384428

Cat #: LAB300-12-2

UPC: 074983911509

Sign In or Register to view pricing and more.
Two-hole, aluminum, long barrel, 300 kcmil, 1/2 (12.7mm) stud hole.

Overview

Two-hole, aluminum, long barrel, 300 kcmil, 1/2 (12.7mm) stud hole.
Also known as: 074983911509, LAB300-12-2

Specifications

Color: Blue
Material: Aluminum
Stud Size: 1/2 in
Color: Blue
Stud Size: 1/2 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)