Cordset, Micro-Change, Female, Single-Ended, 22/3 AWG, Yellow PVC Cable, 1.83m/6'

Item #: 38427

Cat #: 703000D02F060

UPC: 781725531221

Documents & Guides
Micro-Change« (1/2"-20 UNF) Single-Ended Cordset, 3 Poles, Female (Straight) to Pigtail, 22 AWG, PVC Cable, 1.83m (6.0') Length
Sign In or Register to view pricing and more.

No associated products found.

Overview

Micro-Change« (1/2"-20 UNF) Single-Ended Cordset, 3 Poles, Female (Straight) to Pigtail, 22 AWG, PVC Cable, 1.83m (6.0') Length
Micro-Change connectors are designed to withstand harsh-industrial and weather environments with superior quality that assures very reliable connections for control elements in automated equipment. These high-quality connectors allow fast and simple replacement of sensors, encoders, switches and other input and output devices in industrial machinery. Available in 2- through 5-, 8- and 12-pole IEC compliant configurations, single- and dual-keyway designs, with straight and 90° plugs, the Micro-Change comprehensive offering provides a complete connectivity solution. With the introduction of Harsh Duty receptacles, Molex expands the applicability of M12 connectors to more demanding environments, Brad Micro-Change M12 Harsh-Duty Receptacles offer a sealed connection with superior EMI/RFI shielding in high-vibration systems, which makes them ideal for petrochemical, and commercial-vehicle Class 2 applications.
Also known as: 781725531221, 703000D02F060

Specifications

Material: PVC
Color: Yellow
Material: PVC
Color: Yellow

Customer Reviews

No reviews for this product
(0)