Cable Tie, 2-Piece, 11.0L (279mm), Stand

Item #: 384197

Cat #: SST3S-M

UPC: 074983501410

Sign In or Register to view pricing and more.
Sta-Strap® cable tie, releasable, standard cross section, 11.0 (279mm) length, nylon 6.6, natural, bulk package.

Overview

Sta-Strap® cable tie, releasable, standard cross section, 11.0 (279mm) length, nylon 6.6, natural, bulk package.
Also known as: 074983501410, SST3S-M

Specifications

Color: Natural
Length: 11 in
Material: Nylon
Color: Natural
Material: Nylon
Length: 11 in

Customer Reviews

No reviews for this product
(0)