3-1/2" Round Ceiling/Fixture Box, Depth: 2-5/16", with Bar Hanger

Item #: 384055

Cat #: 9336-BHK

UPC: 085339881056

Documents & Guides
3-1/2" Diameter, Ceiling/Fixture Box with 24 " Bar Hanger and Speed Clamps, Thermoset Fiberglass, Depth: 2-5/16". Cubic Inches: 16". Fixture Weight: 50 lbs.
Sign In or Register to view pricing and more.

No associated products found.

Overview

3-1/2" Diameter, Ceiling/Fixture Box with 24 " Bar Hanger and Speed Clamps, Thermoset Fiberglass, Depth: 2-5/16". Cubic Inches: 16". Fixture Weight: 50 lbs.
Machine tapped fixture holes, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures, Speed "K" Clamps factory installed
Also known as: 085339881056, 9336-BHK

Specifications

Depth: 2 3/8 in
Mounting: Clamp, Bracket
Material: Fiberglass
Cubic Inches: 16 in³
Depth: 2 3/8 in
Material: Fiberglass
Mounting: Clamp, Bracket
Cubic Inches: 16 in³

Customer Reviews

No reviews for this product
(0)