LSTEALTH FFLED18 18W WARM W/ STL36

Item #: 383981

Cat #: STL3FFLED18Y

UPC: 019813033648

Documents & Guides
LSTEALTH FFLED18 18W Warm LED with stl360 Sensor Bronze
Sign In or Register to view pricing and more.

No associated products found.

Overview

LSTEALTH FFLED18 18W Warm LED with stl360 Sensor Bronze
Provides motion detection in both a 180° outward pattern as well as underneath with a full 360°. Also features an evening timer mode, which turns the light on for a preset amount of time after sunset.
Also known as: 019813033648, STL3FFLED18Y

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 18
Volts AC: 120
Type: Sensor, Floodlight
Color: Bronze
Mounting: Wall
Light Technology: LED
Angle: 180°, 360°
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: Bronze
Light Technology: LED
Wattage: 18
Type: Sensor, Floodlight
Mounting: Wall
Angle: 180°, 360°

Customer Reviews

No reviews for this product
(0)