Lsensor Ffled18 18W Neutral LED With Stl360 Sensor Bronze

Item #: 383980

Cat #: STL3FFLED18N

UPC: 019813033624

Documents & Guides
RAB STL3FFLED18N LED FLOOD
Sign In or Register to view pricing and more.

No associated products found.

Overview

RAB STL3FFLED18N LED FLOOD
Provides motion detection in both a 180° outward pattern as well as underneath with a full 360°. Also features an evening timer mode, which turns the light on for a preset amount of time after sunset.
Also known as: 019813033624, STL3FFLED18N

Specifications

Wattage: 18
Color Temperature: 4000 (Cool White)
Type: Sensor
Color: Bronze
Light Technology: LED
Wattage: 18
Type: Sensor
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color: Bronze

Customer Reviews

No reviews for this product
(0)