This product has been discontinued.
Automation Enclosure, Up to (2) Stratix 8000 or Cisco IE3000 Switches
Item #: 383949
Cat #: IAZ2436C
UPC: 074983638710
Sign In or Register to view pricing and more.
Documents & Guides
Automation Enclosure, Up to (2) Stratix 8000 or Cisco IE3000 Switches, Gray, 11.7 Inch Deep x 40 Inch High x 24 Inch Wide
Overview
Automation Enclosure, Up to (2) Stratix 8000 or Cisco IE3000 Switches, Gray, 11.7 Inch Deep x 40 Inch High x 24 Inch Wide
Also known as: 074983638710, IAZ2436C
Specifications
Width: | 24 in |
Color: | Gray |
Type: | Automation Enclosure |
Height: | 40 in |
Depth: | 11.700 in |
Width: | 24 in |
Type: | Automation Enclosure |
Depth: | 11.700 in |
Color: | Gray |
Height: | 40 in |
Customer Reviews
No reviews for this product
(0)