Main Breaker Kit, Ultimate Load Center,175A, 240VAC, 1PH, 22 kAIC

Item #: 383768

Cat #: MBK175

UPC: 662643673937

Sign In or Register to view pricing and more.
Documents & Guides
Main Breaker Kit, Ultimate Load Center, 175 Amp, 2-Pole, 1-Phase, 240 Volt AC, 22 kAIC

Overview

Main Breaker Kit, Ultimate Load Center, 175 Amp, 2-Pole, 1-Phase, 240 Volt AC, 22 kAIC
Siemens Low Voltage Residential Circuit Breakers Main Breakers - Family G Mainsare Circuit Protection Load Center Mains, Feeders, and Miniature Circuit Breakers. Type EQ Application Electrical Distribution Standard UL 489 Voltage Rating 120/240V Amperage Rating 175A Trip Range Thermal Magnetic Interrupt Rating 22 AIC Number Of Poles 1P
Also known as: 662643673937, MBK175

Specifications

Mounting: Panel
Type: Main Breaker Kit
Amps: 175
Volts AC: 120/240
Poles: 4
Mounting: Panel
Amps: 175
Poles: 4
Type: Main Breaker Kit
Volts AC: 120/240

Customer Reviews

No reviews for this product
(0)