23W SPRING LAMP GU

Item #: 383729

Cat #: 33123SP30K

UPC: 762148036005

Sign In or Register to view pricing and more.
Documents & Guides
TCPI 33123SP30K 23W SPRING LAMP GU

Overview

TCPI 33123SP30K 23W SPRING LAMP GU
Also known as: 762148036005, 33123SP30K

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 23
Color Rendering Index (CRI): 82
Color: White
Lumens: 1600
Light Technology: Fluorescent
Base: 2-Pin Twist Lock (GU24)
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Lumens: 1600
Base: 2-Pin Twist Lock (GU24)
Wattage: 23
Color: White
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)