This product has been discontinued.
Load Center, Main Breaker, 1PH, 125A 120/240VAC, 30/30, 22kAIC
Item #: 383125
Cat #: P3030B1125CU
UPC: 040892649796
Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Main Breaker, Type PL, 125 Amp, 120/240 Volt AC, 22 kAIC, Combination Surface/Flush Trim, 30 Spaces, 30 Circuits, 1 Phase, NEMA 1
Overview
Load Center, Main Breaker, Type PL, 125 Amp, 120/240 Volt AC, 22 kAIC, Combination Surface/Flush Trim, 30 Spaces, 30 Circuits, 1 Phase, NEMA 1
Also known as: 040892649796, P3030B1125CU
Specifications
Type: | Main Breaker |
Mounting: | Flush, Surface |
Amps: | 125 |
Spaces: | 30 |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Family / Style: | PL |
Volts AC: | 120/240 |
Circuits: | 30 |
Type: | Main Breaker |
Amps: | 125 |
IP/NEMA Rating: | NEMA 1 |
Family / Style: | PL |
Circuits: | 30 |
Mounting: | Flush, Surface |
Spaces: | 30 |
Phase: | 1 |
Volts AC: | 120/240 |
Customer Reviews
No reviews for this product
(0)