NetKey® Cat 6 24 AWG UTP Patch Cord, 10

Item #: 383079

Cat #: NK6PC10BUY

UPC: 074983055456

Sign In or Register to view pricing and more.
The NetKey® Cat 6 UTP Patch Cord is constructed of 24 AWG, unshielded, twisted pair, stranded, CM cable with enhanced performance modular plugs. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications. The patch cord is 10 feet in length and blue

Overview

The NetKey® Cat 6 UTP Patch Cord is constructed of 24 AWG, unshielded, twisted pair, stranded, CM cable with enhanced performance modular plugs. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications. The patch cord is 10 feet in length and blue
The NetKey® Cat 6 UTP Patch Cord is constructed of 24 AWG, unshielded, twisted pair, stranded, CM cable with enhanced performance modular plugs. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications. The patch cord is 10 FT in length and blue.
Also known as: 074983055456, NK6PC10BUY

Specifications

Gauge: 24
Color: Blue
Material: Copper
Length: 10 ft
Gauge: 24
Material: Copper
Color: Blue
Length: 10 ft

Customer Reviews

No reviews for this product
(0)