Slotted Hinged Duct,PVC,2X2X6',Black

Item #: 382946

Cat #: H2X2BL6

UPC: 074983854141

Sign In or Register to view pricing and more.
Panduct® type H hinged cover wide slot wiring duct, 2 W x 2 H, 6' length, PVC, black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® type H hinged cover wide slot wiring duct, 2 W x 2 H, 6' length, PVC, black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983854141, H2X2BL6

Specifications

Width: 2 in
Height: 2 in
Color: Black
Material: PVC
Length: 6 ft
Width: 2 in
Color: Black
Length: 6 ft
Height: 2 in
Material: PVC

Customer Reviews

No reviews for this product
(0)