Meter Base, 7 Jaw, 200A, Stud Connectors, OH, Steel, Closing Plate

Item #: 382908

Cat #: S8930-XL

UPC: 784572273764

Sign In or Register to view pricing and more.
Documents & Guides
Meter Base, 7 Jaw, 3-Phase, 200 Amp, Lever Bypass, Ringless, 3/8 Inch Stud Connectors, Closing Plate, OH Service, Steel Enclosure

Overview

Meter Base, 7 Jaw, 3-Phase, 200 Amp, Lever Bypass, Ringless, 3/8 Inch Stud Connectors, Closing Plate, OH Service, Steel Enclosure
Also known as: 784572273764, S8930-XL

Specifications

Amps: 200
Phase: 3
Mounting: Surface
Jaws: 7
Volts AC: 120/240
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
Volts AC: 120/240
Standards: California Proposition 65
Phase: 3
Jaws: 7
Sockets: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)