TOGGLE DIMMER 600W/SP LA

Item #: 382897

Cat #: T600-LA

UPC: 785007080049

Documents & Guides
PS T600-LA TOGGLE DIMMER 600W/SP LA
Sign In or Register to view pricing and more.

No associated products found.

Overview

PS T600-LA TOGGLE DIMMER 600W/SP LA
Also known as: 785007080049, T600-LA

Specifications

Color: Light Almond
Wattage: 600
Poles: 1
Type: Dimmer
Material: Thermoplastic
Mounting: Wall
Color: Light Almond
Poles: 1
Material: Thermoplastic
Wattage: 600
Type: Dimmer
Mounting: Wall

Customer Reviews

No reviews for this product
(0)