Non-IC Housing, CFL, Air-Tite, 6"

Item #: 382787

Cat #: PD6V142E

UPC: 080083611812

Sign In or Register to view pricing and more.
Documents & Guides
6" Housing Non-IC, Vertical, Line Voltage: 120-277V, Watts: 26/32/42.

Overview

6" Housing Non-IC, Vertical, Line Voltage: 120-277V, Watts: 26/32/42.
Recessed 6 inch aperture open downlight for vertical 26W double twin tube or 26/32/42W triple twin tube compact fluorescent lamp. Fixture is suitable for commercial construction. Insulation must be kept 3" from top and sides of housing. Universal input electronic ballast with dimming and emergency options.
Also known as: 080083611812, PD6V142E, can light

Specifications

Wattage: 42, 32, 26
Type: Non-IC, Housing
Volts AC: 120, 277
Diameter: 6 in
Light Technology: Fluorescent
Wattage: 42, 32, 26
Volts AC: 120, 277
Light Technology: Fluorescent
Type: Non-IC, Housing
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)