RECEP DUP 15A COMMER ISOL GRD IV

Item #: 382587

Cat #: IG5262-I

UPC: 785007045284

Sign In or Register to view pricing and more.
Documents & Guides
Isolated Ground Heavy-Duty Spec Grade Duplex Receptacle Back and, Side Wire 15amp 125volt Ivory

Overview

Isolated Ground Heavy-Duty Spec Grade Duplex Receptacle Back and, Side Wire 15amp 125volt Ivory
Also known as: 785007045284, IG5262-I

Specifications

Amps: 15
Color: Ivory
Material: Nylon
Mounting: Wall
NEMA Configuration: 5-15R
Amps: 15
Material: Nylon
NEMA Configuration: 5-15R
Color: Ivory
Mounting: Wall

Customer Reviews

No reviews for this product
(0)