RECEP DUP 15A COMMER ISOL GRD WH

Item #: 382586

Cat #: IG5262-W

UPC: 785007045291

Sign In or Register to view pricing and more.
Documents & Guides
Isolated Ground Heavy-Duty Spec Grade Duplex Receptacle Back and, Side Wire 15amp 125volt White

Overview

Isolated Ground Heavy-Duty Spec Grade Duplex Receptacle Back and, Side Wire 15amp 125volt White
Also known as: 785007045291, IG5262-W

Specifications

Amps: 15
Color: White
Material: Nylon
Mounting: Wall
NEMA Configuration: 5-15R
Amps: 15
Material: Nylon
NEMA Configuration: 5-15R
Color: White
Mounting: Wall

Customer Reviews

No reviews for this product
(0)