![Voltage Marker, Vinyl, '13800 VOLTS', 9" Voltage Marker, Vinyl, '13800 VOLTS', 9"](https://rexel-cdn.com/products/47ac29d3c3197216bd72357239cff403a5a17795-large.jpg?i=9DA6701B-3EB8-422D-87DA-96FCEA0BF3B4&f=420)
Voltage Marker, Vinyl, '13800 VOLTS', 9"
Item #: 382323
Cat #: PCV-13800AY
UPC: 074983426034
Sign In or Register to view pricing and more.
Voltage marker, 9.0" W x 2.25" H, '13800 Volts' (legend), vinyl, black/orange, 1 marker/card, 5 cards/package.
Overview
Voltage marker, 9.0" W x 2.25" H, '13800 Volts' (legend), vinyl, black/orange, 1 marker/card, 5 cards/package.
Also known as: 074983426034, PCV-13800AY
Specifications
Material: | Vinyl |
Color: | Black/Orange |
Type: | Voltage Marker |
Material: | Vinyl |
Type: | Voltage Marker |
Color: | Black/Orange |
Customer Reviews
No reviews for this product
(0)