Underground Rectangular Box, 13" x 24" x 12", Composite

Item #: 382255

Cat #: 02006038

UPC: 800246170129

Sign In or Register to view pricing and more.
Documents & Guides
Underground Rectangular Box, (W) 13 Inch x (L) 24 Inch x (D) 12 Inch, Material: Composite

Overview

Underground Rectangular Box, (W) 13 Inch x (L) 24 Inch x (D) 12 Inch, Material: Composite
Also known as: 800246170129, 02006038

Specifications

Material: Composite
Height: 13 in
Width: 24 in
Color: Gray
Depth: 12 in
Material: Composite
Width: 24 in
Depth: 12 in
Height: 13 in
Color: Gray

Customer Reviews

No reviews for this product
(0)