Hospital Grade Duplex Receptacle, Tamperproof, 20A, 125V, Orange

Item #: 382232

Cat #: 2095-IGHGTRO

UPC: 785007021646

Sign In or Register to view pricing and more.
Documents & Guides
Hospital Grade Duplex Receptacle, Tamperproof, 20A, 125V, Orange20 Amp, 125 Volt, NEMA 5-20r, 2p, 3w, Wide Body Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Tamper Resistant, Back & Side Wired, Nickel Plated Brass Strap - Orange

Overview

Hospital Grade Duplex Receptacle, Tamperproof, 20A, 125V, Orange20 Amp, 125 Volt, NEMA 5-20r, 2p, 3w, Wide Body Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Tamper Resistant, Back & Side Wired, Nickel Plated Brass Strap - Orange
Also known as: 785007021646, 2095-IGHGTRO

Specifications

Type: Receptacle, Hospital Grade, Duplex, Self-Grounding, Decorator
Volts AC: 120
Color: Orange
Amps: 20
NEMA Configuration: 5-20R
Type: Receptacle, Hospital Grade, Duplex, Self-Grounding, Decorator
Color: Orange
NEMA Configuration: 5-20R
Volts AC: 120
Amps: 20

Customer Reviews

No reviews for this product
(0)