18W SPRINGLAMP PRO 41K

Item #: 382212

Cat #: 4891841K

UPC: 762148115618

Sign In or Register to view pricing and more.
Documents & Guides
T3 Ultra Compact CFL SpringLamp« 18W Full SpringLamp 4100K

Overview

T3 Ultra Compact CFL SpringLamp« 18W Full SpringLamp 4100K
Also known as: 762148115618, 4891841K

Specifications

Color Temperature: 4100 (Cool White)
Base: Medium Screw (E26)
Wattage: 18
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 1300
Shape: EL/mDT (Twister)
Light Technology: Fluorescent
Color Temperature: 4100 (Cool White)
Wattage: 18
Volts AC: 120
Shape: EL/mDT (Twister)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 1300
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)