LFLOOD 5W COOL LFLED BRONZE

Item #: 382100

Cat #: LFLED5A

UPC: 019813032276

Documents & Guides
LFLOOD 5W COOL LED LANDSCAPE FLOOD LFLED BRONZE
Sign In or Register to view pricing and more.

No associated products found.

Overview

LFLOOD 5W COOL LED LANDSCAPE FLOOD LFLED BRONZE
Also known as: 019813032276, LFLED5A

Specifications

Wattage: 5
Volts AC: 120, 240, 208
Mounting: Knuckle
Color: Bronze
Light Technology: LED
Wattage: 5
Mounting: Knuckle
Light Technology: LED
Volts AC: 120, 240, 208
Color: Bronze

Customer Reviews

No reviews for this product
(0)