Heat Shrink Label, Thermal Transfer, Military Grade, 3/16 x 1", Yellow

Item #: 382038

Cat #: H100X034H2T

UPC: 074983522552

Sign In or Register to view pricing and more.
Heat Shrink Label, Thermal Transfer, Military Grade, Dimensions: 3/16 x 1 inch, Wire Gauge: 18-12, Color: Yellow, 1000/Roll

Overview

Heat Shrink Label, Thermal Transfer, Military Grade, Dimensions: 3/16 x 1 inch, Wire Gauge: 18-12, Color: Yellow, 1000/Roll
Also known as: 074983522552, H100X034H2T

Specifications

Material: Polyolefin
Gauge: 18, 12, 14, 16
Type: Heat Shrink, Label
Length: 1 in
Width: 3/16 in
Color: Yellow
Material: Polyolefin
Type: Heat Shrink, Label
Width: 3/16 in
Gauge: 18, 12, 14, 16
Length: 1 in
Color: Yellow

Customer Reviews

No reviews for this product
(0)