Tray Cable / Power Cable, Type TC-ER, 2/0-3, PVC Jacket, 600V

Item #: 382012

Cat #: HW15420103

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Tray Cable / Power Cable, Type TC-ER, 2/0 AWG, 3 Conductor, PVC Jacket, 600V

Overview

Tray Cable / Power Cable, Type TC-ER, 2/0 AWG, 3 Conductor, PVC Jacket, 600V
General purpose cable for use in primary power and feeder circuits in a broad range of commercial and industrial applications. Approved for installation indoors or outdoors, aerially, in conduits, ducts, cable trays or direct burial in circuits not exceeding 600 volts. May be used in NEC Class I and II, Division 2 hazardous locations. UL approved for use in continuous operation at 90°C in wet and dry locations, 105°C for emergency overload conditions, and 150°C for short circuit conditions.
Also known as: HW15420103

Specifications

Conductors: 3
Gauge: 2/0
Volts AC: 600
Conductors: 3
Volts AC: 600
Gauge: 2/0

Customer Reviews

No reviews for this product
(0)