This product has been discontinued.
![Slide Top Tool Box Slide Top Tool Box](https://rexel-cdn.com/products/kle54705.jpg?i=18E03321-3E11-452B-B7A5-2B7064481F9F&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Slide Top Tool BoxSlide Top Tool Box, Color: Orange, HxWxD: 10" x 15" x 10", Capacity: 1269 in³, Weight: 3.85 lbs
Overview
Slide Top Tool BoxSlide Top Tool Box, Color: Orange, HxWxD: 10" x 15" x 10", Capacity: 1269 in³, Weight: 3.85 lbs
Also known as: 092644547058, 54705
Specifications
Depth: | 10 in |
Type: | Tool Box |
Width: | 15 in |
Height: | 10 in |
Standards: | California Proposition 65 |
Depth: | 10 in |
Width: | 15 in |
Standards: | California Proposition 65 |
Type: | Tool Box |
Height: | 10 in |
Customer Reviews
No reviews for this product
(0)