![Compact Fluorescent Lamp, Dimmable, Twist, 14W, 4100K, Limited Quantities Available Compact Fluorescent Lamp, Dimmable, Twist, 14W, 4100K, Limited Quantities Available](https://rexel-cdn.com/products/image.jpg?i=5AB1E19D-B210-4ED3-AA1B-BAD49782F9E3&f=420)
Compact Fluorescent Lamp, Dimmable, Twist, 14W, 4100K, Limited Quantities Available
Item #: 381822
Cat #: 4011441K
UPC: 762148114673
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, Dimmable, 14 Watt, Bulb: Twist, Base: Medium Screw (E26), Lumens: 800, CRI: 82, Color Temperature: 4100K, Rated Average Life: 10,000 Hrs. W Equivalent.
Overview
Compact Fluorescent Lamp, Dimmable, 14 Watt, Bulb: Twist, Base: Medium Screw (E26), Lumens: 800, CRI: 82, Color Temperature: 4100K, Rated Average Life: 10,000 Hrs. W Equivalent.
Also known as: 762148114673, 4011441K
Specifications
Color Temperature: | 4100 (Cool White) |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Lumens: | 800 |
Wattage: | 14 |
Shape: | EL/mDT (Twister) |
Dimmable: | Yes |
Light Technology: | Fluorescent |
Color Temperature: | 4100 (Cool White) |
Color Rendering Index (CRI): | 82 |
Lumens: | 800 |
Shape: | EL/mDT (Twister) |
Light Technology: | Fluorescent |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Wattage: | 14 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)