FUT.FLOOD 39W COOL AND 120V PC W

Item #: 381659

Cat #: FFLED39W/PC

UPC: 019813031651

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Future Flood, 39W, 5000k, LED with 120V photocell, White

Overview

Future Flood, 39W, 5000k, LED with 120V photocell, White
Also known as: 019813031651, FFLED39W/PC

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 39
Color: White
Mounting: Knuckle
Light Technology: LED
Lumens: 5753
Color Temperature: 5000 (Bright White)
Color: White
Light Technology: LED
Wattage: 39
Mounting: Knuckle
Lumens: 5753

Customer Reviews

No reviews for this product
(0)