BREAKER 125A 2P 120/240V 65KA HQS

Item #: 381520

Cat #: QS2125HH

UPC: 783087935501

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Siemens Low Voltage Residential Circuit Breakers Main Breakers - Type QS Breakers are Circuit Protection Load Center Mains, Feeders, and Miniature Circuit Breakers. Type HQS Application Electrical Distribution Standard UL 489 Voltage Rating 120/240V Amperage Rating 125A Trip Range Thermal Magnetic Interrupt Rating 65 AIC Number Of Poles 2P

Overview

Siemens Low Voltage Residential Circuit Breakers Main Breakers - Type QS Breakers are Circuit Protection Load Center Mains, Feeders, and Miniature Circuit Breakers. Type HQS Application Electrical Distribution Standard UL 489 Voltage Rating 120/240V Amperage Rating 125A Trip Range Thermal Magnetic Interrupt Rating 65 AIC Number Of Poles 2P
Also known as: 783087935501, QS2125HH

Specifications

Poles: 2
Amps: 125
Interrupt Rating AC: 65 kA
Poles: 2
Interrupt Rating AC: 65 kA
Amps: 125

Customer Reviews

No reviews for this product
(0)