N1 SCREW CVR GUTTER NK 10825

Item #: 381345

Cat #: 6660-GSC1-NK

UPC: 784572108257

Documents & Guides
6x60x6 Screw Cover Wireway Type 1 UL Listed Steel No Knockouts ANSI 61 Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

6x60x6 Screw Cover Wireway Type 1 UL Listed Steel No Knockouts ANSI 61 Gray
Also known as: 784572108257, 6660-GSC1-NK

Specifications

Length: 60 in
IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Length: 60 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in

Customer Reviews

No reviews for this product
(0)