Marker Tie, Wrap, 7.4L (188mm), Standard

Item #: 381285

Cat #: PLM2S-C0

UPC: 074983553228

Sign In or Register to view pricing and more.
Documents & Guides
Pan-Ty® marker tie, wrap, standard cross section, 7.4 (188mm) length, .44 x .87 (11.1 x 22.1mm) marker write-on area, weather resistant nylon 6.6, black, standard package.

Overview

Pan-Ty® marker tie, wrap, standard cross section, 7.4 (188mm) length, .44 x .87 (11.1 x 22.1mm) marker write-on area, weather resistant nylon 6.6, black, standard package.
Also known as: 074983553228, PLM2S-C0

Specifications

Color: Black
Material: Nylon
Length: 7.400 in
Color: Black
Length: 7.400 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)