2 Hole Offset Lug, Copper

Item #: 381032

Cat #: B102CEOL

UPC: 782856321354

Sign In or Register to view pricing and more.
Documents & Guides
2 Hole Offset Lug, Copper, NEMA, 4.5" X 1" X 0.125", 0.563" Hole

Overview

2 Hole Offset Lug, Copper, NEMA, 4.5" X 1" X 0.125", 0.563" Hole
Also known as: 782856321354, B102CEOL, verizon lug

Specifications

Material: Copper
Mounting: 2-Hole
Material: Copper
Mounting: 2-Hole

Customer Reviews

No reviews for this product
(0)