
Intermediate Spacer, Type: Snap-Loc, Size: 2" x 2", Non-Metallic
Item #: 38056
Cat #: S289JJN
UPC: 034481004462
Documents & Guides
Intermediate Spacer- 2" Duct X 2" Separation, Material: Non-Metallic.
Sign In or Register to view pricing and more.
Overview
Intermediate Spacer- 2" Duct X 2" Separation, Material: Non-Metallic.
2 Inches x 2 Inches Snap-Loc Styrene intermediate Spacer
Also known as: 034481004462, S289JJN
Specifications
Material: | PVC |
Diameter: | 2 in |
Material: | PVC |
Diameter: | 2 in |
Customer Reviews
No reviews for this product
(0)