Telephone Cabinet, NEMA 3R, 26" x 24" x 8", Wood Panel

Item #: 87394

Cat #: ATC26R248

UPC: 783510144043

Documents & Guides
Telephone Cabinet, NEMA 3R, Wood Panel, Size/Dims: 26" x 24" x 8", Material/Finish: Steel/Wood.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Telephone Cabinet, NEMA 3R, Wood Panel, Size/Dims: 26" x 24" x 8", Material/Finish: Steel/Wood.
Telephone Cabinet Single-Door, Type 3R is used for mounting and protecting telephone terminations, telecommunications circuit accessories, cross-connect terminal block assemblies, maintenance terminal modules, cable-splice enclosures, network interface devices, wire-guide assemblies and telephone protectors in outdoor applications.
Also known as: 783510144043, ATC26R248

Specifications

Height: 26 in
Width: 24 in
Depth: 8 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R
Height: 26 in
Depth: 8 in
Material: Steel
Width: 24 in
Color: Gray
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)