GOOSE HEAD ONLY 13W WH NEUT WH

Item #: 380432

Cat #: GNLED13NW

UPC: 019813028965

Sign In or Register to view pricing and more.
Documents & Guides
GOOSENECK HEAD ONLY 13W WHITE NEUTRAL LED NO SHADE NO ARM

Overview

GOOSENECK HEAD ONLY 13W WHITE NEUTRAL LED NO SHADE NO ARM
Also known as: 019813028965, GNLED13NW

Specifications

Wattage: 13
Color Temperature: 4000 (Cool White)
Color: White
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 13
Color: White
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)