Weatherproof In-Use Cover, 1 Gang, Multiple Insert Type, 2-1/4" Deep, Vertical Mount

Item #: 380309

Cat #: WP1000GC

UPC: 078275043992

Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof In-Use Cover, 1 Gang, 2-1/4 Inch Deep Multiple Inserts Include: Duplex, GFCI, Toggle or Single Receptacle with 1.375, 1.625 or 1.75 Inch Opening, Vertical Mount, Non-Metallic, Gray

Overview

Weatherproof In-Use Cover, 1 Gang, 2-1/4 Inch Deep Multiple Inserts Include: Duplex, GFCI, Toggle or Single Receptacle with 1.375, 1.625 or 1.75 Inch Opening, Vertical Mount, Non-Metallic, Gray
Plastic In-Use Weatherproof Covers are easy to install and include adhered gasket, mounting screws, base, cover assembly and inserts to meet the needs of a variety of applications.
Also known as: 078275043992, WP1000GC

Specifications

Material: Polycarbonate, PVC
Mounting: Vertical
Color: Gray
Gangs: 1
Depth: 2 1/4 in
Material: Polycarbonate, PVC
Color: Gray
Depth: 2 1/4 in
Mounting: Vertical
Gangs: 1

Customer Reviews

No reviews for this product
(0)